-
KBMD-240DKB Electronics Drives, KBMD SeriesItem NumberKBMD-240DMFG Item Number9370SeriesKBMDProduct DescriptionKB ElectronicsSpecifications
Specifications Input Current (AC) 12 A Output Armature Voltage (DC) 90 VDC, 180 VDC Max HP @ 90 VDC Armature 1 hp Max HP @ 180 VDC Armature 2 hp Input Phase 1 Output Field Current (DC) 1 A Max Armature Current (DC) 8 A Regen No Feedback Types Armature Operator Controls Built In Temperature Range (F) 32-105 °F NEMA Rating NEMA 1 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
KBMD-240DW/FBRKB Electronics Drives, KBMD SeriesItem NumberKBMD-240DW/FBRMFG Item Number9371SeriesKBMDProduct DescriptionDC SCR NEMA 1 Switch Reversing,Specifications
Specifications Input Current (AC) 12 A Output Armature Voltage (DC) 90 VDC, 180 VDC Max HP @ 90 VDC Armature 1 hp Max HP @ 180 VDC Armature 2 hp Output Field Current (DC) 1 A Max Armature Current (DC) 8 A Regen No Feedback Types Armature Operator Controls Built In Temperature Range (F) 32-105 °F NEMA Rating NEMA 1 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Product Series
Input Phase